ILL-PUSHBUTTON FV 24V RED LED W/1NO

Item #: 337615
Cat #: 10250T397LRD24-53
UPC: 782114754108
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, LED, full voltage light unit, 1NO, 24 Vac/dc light unit, Chrome bezel, Plastic actuator

Overview

Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, LED, full voltage light unit, 1NO, 24 Vac/dc light unit, Chrome bezel, Plastic actuator
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114754108, 10250T397LRD24-53

Specifications

Color: Red
Size: 30 mm
Type: Extended Head , Pushbutton
Color: Red
Type: Extended Head , Pushbutton
Size: 30 mm

Customer Reviews

No reviews for this product
(0)