Assembled, 30.5 mm Pushbutton

Item #: 847627
Cat #: 10250T397LRD2A-53
UPC: 782114754146
Sign In or Register to view pricing and more.
Documents & Guides
Assembled, 30.5 mm Pushbutton, Illuminated, Red Plastic Extended Operator with Momentary Action, LED, Full Voltage Light Unit, 120VAC/DC, 1 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm Pushbutton, Illuminated, Red Plastic Extended Operator with Momentary Action, LED, Full Voltage Light Unit, 120VAC/DC, 1 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782114754146, 10250T397LRD2A-53

Specifications

Color: Red
Size: 30 mm
Type: Extended Head , Pushbutton
Color: Red
Type: Extended Head , Pushbutton
Size: 30 mm

Customer Reviews

No reviews for this product
(0)