This product may not be available in all locations.
30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, Black
Item #:
91805
Cat #:
10250T101
UPC:
782113203270
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-Illuminated, Flush, Black, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
The 10250T101 is a black momentary Pushbutton Operator features heavy-duty zinc die-cast construction with chrome plated housing and mounting nuts. The switch operator also features with the enclosed silver contacts with reliability nibs, reliability nibs improves contact reliability even under dry circuits and fine dust conditions. Drainage holes prevent buildup of liquids inside the operator which can prevent operation in freezing environment. Grounding nibs bite through paint and other coating to secure grounding.
Also known as: 782113203270, 10250T101
Specifications
Type: | Flush, Non-Illuminated, Momentary |
Color: | Black |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Flush, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)