ILL PUSHBUTTON FV (ORDER LED SEPARATELY)

Item #: 167242
Cat #: 10250T397L
UPC: 782114753651
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, LED, full voltage (without lamp) light unit, Flush, Chrome bezel, Bayonet base

Overview

Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, LED, full voltage (without lamp) light unit, Flush, Chrome bezel, Bayonet base
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114753651, 10250T397L

Specifications

Type: Flush, Illuminated, Momentary
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 40 mm

Customer Reviews

No reviews for this product
(0)