30.5 mm, Heavy-Duty, Pushbutton Operator, Flush, No Lens

Item #: 91763
Cat #: 10250T411
UPC: 782113203713
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Pushbutton Operator, Illuminated, Flush, Without Lens, Momentary, Incandescent, Transformer, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Heavy-Duty Pushbutton Operator, Illuminated, Flush, Without Lens, Momentary, Incandescent, Transformer, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113203713, 10250T411

Specifications

Volts AC Control: 120
Type: Flush, Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Control: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Illuminated, Momentary

Customer Reviews

No reviews for this product
(0)