Push Button, Flush Head, Multi, 30mm, Momentary, NEMA 4/13 *** Discontinued ***

Item #: 11188
Cat #: CR104PBG00U1
UPC: 783166279380
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Red/Green/Yellow/Black, Momentary, 30 mm, NEMA 4/13, Operator Only *** Discontinued ***

Overview

Push Button, Flush Head, Red/Green/Yellow/Black, Momentary, 30 mm, NEMA 4/13, Operator Only *** Discontinued ***
Also known as: 783166279380, CR104PBG00U1

Specifications

Mounting: Panel
Color: Red, Green, Black, Yellow
Type: Flush, Operator Only, Pushbutton
Size: 30 mm
Family / Style: CR104
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Type: Flush, Operator Only, Pushbutton
Family / Style: CR104
Color: Red, Green, Black, Yellow
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)