This product may not be available in all locations.
Push-Button Head, Operator Only, Metal, 57 mm Mushroom, Black, 30 mm, Momentary
Item #:
395905
Cat #:
9001KR25B
UPC:
785901173939
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Head, Operator Only, Harmony 9001K, Metal, 57 mm Mushroom, Black, 30 mm, Momentary
Overview
Push-Button Head, Operator Only, Harmony 9001K, Metal, 57 mm Mushroom, Black, 30 mm, Momentary
This Harmony 9001K, modular black push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, a round shape with 57mm mushroom head. This 57mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901173939, 9001KR25B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Pushbutton |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)