Push Button, Multicolor, 30mm, No Guard, Operator Only, Momentary

Item #: 21063
Cat #: 9001KR3U
UPC: 78590187491
Sign In or Register to view pricing and more.
Push Button, Black/Red/Green/Yellow/Orange/Blue/White, Cap Inserts, 30 mm, No Guard, Operator Only, Momentary

Overview

Push Button, Black/Red/Green/Yellow/Orange/Blue/White, Cap Inserts, 30 mm, No Guard, Operator Only, Momentary
This Harmony 9001K, modular projecting multi-color push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590187491, 9001KR3U

Specifications

Mounting: Panel
Color: Red, Blue, Green, Orange, Black, White, Yellow
Size: 30 mm
Type: Operator Only, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: Red, Blue, Green, Orange, Black, White, Yellow
Type: Operator Only, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)