This product may not be available in all locations.
Push Button, Push-Pull, Red, Mushroom Head, 1NO/1NCLB Contacts
Item #:
74878
Cat #:
800H-FPX6A1
UPC:
662073142669
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Red Mushroom Head, Standard Barrel Length, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, 30 mm, Type 7/9
Overview
Push Button, Push-Pull, Red Mushroom Head, Standard Barrel Length, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, 30 mm, Type 7/9
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FPX6A1 from Rockwell Automation® is a red, two position, hazardous location type 7 and 9 push-pull push button unit. And it has a mushroom head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073142669, 800H-FPX6A1
Specifications
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Type: | 2 Position, Momentary, Pushbutton |
Material: | Plastic |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Color: | Red |
Size: | 30 mm |
Material: | Plastic |
Amps: | 10 |
Type: | 2 Position, Momentary, Pushbutton |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Customer Reviews
No reviews for this product
(0)