This product may not be available in all locations.
Key-Operated Pushbutton Head, Metal, 30mm, Key E10, All Position, Maintained
Item #:
422944
Cat #:
9001KR137
UPC:
785901849261
Sign In or Register to view pricing and more.
Documents & Guides
Key-Operated Pushbutton Head, Harmony 9001K, Metal, 30mm, Key E10, All Position, Maintained
Overview
Key-Operated Pushbutton Head, Harmony 9001K, Metal, 30mm, Key E10, All Position, Maintained
This flush push-button with full guard provides an ergonomic interface for controlling your machines Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901849261, 9001KR137
Specifications
Mounting: | Panel |
Size: | 30 mm |
Diameter: | 30 mm |
Standards: | California Proposition 65 |
Type: | Key Operated Switches |
Mounting: | Panel |
Diameter: | 30 mm |
Type: | Key Operated Switches |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)