Push Button, Black Mushroom, 2-3/8", Operator Only, 10A, 600V *** Discontinued ***

Item #: 668217
Cat #: CR104PBM00B6
UPC: 783166281413
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Black Mushroom Head, 2-3/8 Inch, Operator Only, Momentary, 10 Amp, 600 Volt, 30 mm *** Discontinued ***

Overview

Push Button, Black Mushroom Head, 2-3/8 Inch, Operator Only, Momentary, 10 Amp, 600 Volt, 30 mm *** Discontinued ***
Also known as: 783166281413, CR104PBM00B6

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Operator Only, Mushroom, Pushbutton
Color: Black
Volts AC: 600
Amps: 10
Family / Style: CR104
Color: Black
Size: 30 mm
Type: Operator Only, Mushroom, Pushbutton
Volts AC: 600

Customer Reviews

No reviews for this product
(0)