Push Button, 30mm, Mushroom Head, Green, No Contacts, Operator Only

Item #: 11759
Cat #: 9001KR24G
UPC: 785901820574
Sign In or Register to view pricing and more.
Push Button, 30 mm, Mushroom Head, Green, 35 mm, No Contacts, Operator Only, Momentary

Overview

Push Button, 30 mm, Mushroom Head, Green, 35 mm, No Contacts, Operator Only, Momentary
This Harmony 9001K, modular green push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, a round shape with 35mm mushroom head. This 35mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901820574, 9001KR24G

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Diameter: 35 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Type: Pushbutton
Color: Green
Diameter: 35 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)