This product may not be available in all locations.
Push-button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, spring return
Item #:
175480
Cat #:
9001KR24RM
UPC:
785901688099
Sign In or Register to view pricing and more.
Documents & Guides
Push-button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, spring return
Overview
Push-button head, Harmony 9001K, metal, metal mushroom 40mm, red, 30mm, spring return
This 40mm mushroom shaped push-button headis ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily combined with Harmony range of contact blocks to perform a large variety of control functions High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901688099, 9001KR24RM
Specifications
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4 |
Size: | 30 mm |
Mounting: | Panel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)