This product may not be available in all locations.
2
more
Push-Button, Operator Only, Metal, Plastic 35mm Mushroom, Red, 30mm, Momentary
Item #:
93973
Cat #:
9001KR4R
UPC:
78590188712
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Head, Operator Only, Harmony 9001K, Metal, Snap-In Plastic, 35 mm Mushroom, Red, 30 mm, Momentary
Overview
Push-Button Head, Operator Only, Harmony 9001K, Metal, Snap-In Plastic, 35 mm Mushroom, Red, 30 mm, Momentary
This Harmony 9001K, modular red push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel. This 35mm mushroom shaped push button headis ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590188712, 9001KR4R
Specifications
Color: | Red |
Size: | 30 mm |
Type: | Operator Only, Pushbutton |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Diameter: | 37 mm |
Standards: | California Proposition 65 |
Color: | Red |
Type: | Operator Only, Pushbutton |
Diameter: | 37 mm |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)