Push-Button, Operator Only, Metal, Plastic 57mm Mushroom, Red, 30mm, Momentary

Item #: 21353
Cat #: 9001KR5R
UPC: 78590188731
Sign In or Register to view pricing and more.
Push-Button Head, Operator Only, Harmony 9001K, Metal, Snap-In Plastic, 57 mm Mushroom, Red, 30 mm, Momentary

Overview

Push-Button Head, Operator Only, Harmony 9001K, Metal, Snap-In Plastic, 57 mm Mushroom, Red, 30 mm, Momentary
This Harmony 9001K, modular red push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, a round shape with 57mm mushroom head. This 57mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590188731, 9001KR5R

Specifications

Color: Red
Size: 30 mm
Type: Operator Only, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Diameter: 57 mm
Standards: California Proposition 65
Color: Red
Type: Operator Only, Pushbutton
Diameter: 57 mm
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)