OILTIGHT PUSH-PULL OPERATOR

Item #: 784150
Cat #: 10250T563-51
UPC: 782113347462
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic Bus,1NC,Illuminated,Lamp #755,Incandescent, transformer,120 Vac Light Unit,Two-position,Maintained push and pull,10250T Series

Overview

Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic Bus,1NC,Illuminated,Lamp #755,Incandescent, transformer,120 Vac Light Unit,Two-position,Maintained push and pull,10250T Series
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113347462, 10250T563-51

Specifications

Size: 40 mm
Type: 1NC
Size: 40 mm
Type: 1NC

Customer Reviews

No reviews for this product
(0)