Push-Button Head, Metal, Illuminated, 41mm Mushroom, Red, 30mm, Push-Pull

Item #: 26704
Cat #: 9001KR9P1R
UPC: 78590138437
Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001K, Metal, Illuminated, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, Maintained,110 - 120 Volt AC

Overview

Push-Button Head, Harmony 9001K, Metal, Illuminated, 41 mm Mushroom, Red, 30 mm, 2 Positions, Push-Pull, Maintained,110 - 120 Volt AC
This Harmony 9001K, modular illuminated red push button with screw-in head has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel and is supplied with 110V AC integral LED, it has 40mm mushroom head. This mushroom shaped push button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590138437, 9001KR9P1R

Specifications

Type: Push/Pull, Operator Only, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Diameter: 40 mm
Standards: California Proposition 65
Type: Push/Pull, Operator Only, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Size: 30 mm
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)