Legend Plate, 30 x 40mm, Frame, 2 Piece, Snap In

Item #: 39782
Cat #: 800F-110
UPC: 662468208581
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, Frame, 2 Piece Snap In

Overview

Legend Plate, 30 x 40 mm, Frame, 2 Piece Snap In
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468208581, 800F-110

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Color: Black
Material: Plastic
Size: 30 x 40 mm
Type: Legend Plate, 22.5mm
Color: Black
Size: 30 x 40 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)