Legend Plate, 60mm Round, Universal, Yellow, Blank

Item #: 75957
Cat #: 800F-15Y
UPC: 662468209014
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 60 mm Round, Universal, Yellow, "Blank/No Legend", 30 mm Opening

Overview

Legend Plate, 60 mm Round, Universal, Yellow, "Blank/No Legend", 30 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-15Y from Rockwell Automation® is an 800F push-button 30.5 mm 60 mm yellow round legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468209014, 800F-15Y

Specifications

Type: Yellow, Legend Plate, Round
Family / Style: 800F
Material: Plastic
Size: 60 mm
Color: Yellow
Type: Yellow, Legend Plate, Round
Material: Plastic
Color: Yellow
Family / Style: 800F
Size: 60 mm

Customer Reviews

No reviews for this product
(0)