This product may not be available in all locations.
Legend Plate, 30 x 40mm, 22.5mm Opening, 1 Piece, White, Black Text
Item #:
32929
Cat #:
800F-34WE186
UPC:
781180262234
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 1 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening
Overview
Legend Plate, 30 x 40 mm, 1 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-34WE186 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend one piece. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180262234, 800F-34WE186
Specifications
Length: | 2 in |
Volts DC: | 125 |
Family / Style: | 800F |
Class: | RK5 |
Type: | General Purpose |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 0.800 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 20kA |
Length: | 2 in |
Family / Style: | 800F |
Type: | General Purpose |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Volts DC: | 125 |
Class: | RK5 |
Volts AC: | 250 |
Amps: | 0.800 |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)