This product may not be available in all locations.
Legend Plate, Blank, Gray Type, NEMA 4/4X, 30mm
Item #:
64493
Cat #:
800H-W100
UPC:
662073638759
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Blank, Standard, Gray Type, NEMA 4/4X, 30 mm
Overview
Legend Plate, Blank, Standard, Gray Type, NEMA 4/4X, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W100 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is blank. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638759, 800H-W100
Specifications
Type: | Legend Plate, Gray Type |
Size: | 30 mm |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Type: | Legend Plate, Gray Type |
Material: | Plastic |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)