This product may not be available in all locations.
Legend Plate, Emergency Stop, Red Field, 30 mm
Item #:
48535
Cat #:
800T-X504
UPC:
781180158742
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Red Plate, Gray Text, "EMERG. STOP", 30 mm, Type 4/13, Metal
Overview
Legend Plate, Standard, Red Plate, Gray Text, "EMERG. STOP", 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X504 from Rockwell Automation® is an 800T accessory. It is a "emergency stop" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180158742, 800T-X504
Specifications
Size: | 30 mm |
Type: | Emergency Stop, LegendPlate |
Color: | Red/Gray |
Family / Style: | 800T |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Red/Gray |
Material: | Aluminum |
Type: | Emergency Stop, LegendPlate |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)