30mm 800T OFF-ON Legend Plate

Item #: 53372
Cat #: 800T-X529
UPC: 781180159435
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate,30mm Push Button,OFF - ON

Overview

Legend Plate,30mm Push Button,OFF - ON
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X529 from Rockwell Automation® is an 800T accessory. It is a "off / on" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180159435, 800T-X529

Specifications

Color: Black/Gray
Type: Legend Plate, Off-On, LegendPlate
Size: 30 mm
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/Gray
Size: 30 mm
Material: Aluminum
Type: Legend Plate, Off-On, LegendPlate
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)