LGD PLT SQ POWER ON

Item #: 629062
Cat #: 10250TS80
UPC: 782113360812
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Black, Legend: POWER ON, 3/16 In high, White letters, Square

Overview

Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Black, Legend: POWER ON, 3/16 In high, White letters, Square
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113360812, 10250TS80

Specifications

Type: Standard
Type: Standard

Customer Reviews

No reviews for this product
(0)