Legend Plate, 30mm, Square, Red, Black Text "STOP"

Item #: 173569
Cat #: 9001KN202RP
UPC: 785901065142
Sign In or Register to view pricing and more.

Overview

Legend Plate, 30 mm, Square, Red, Black Text "STOP"
Also known as: 785901065142, 9001KN202RP

Specifications

Color: Red/Black
Mounting: Panel
Type: Legend Plate, Square, Stop
Size: 30 mm
Standards: California Proposition 65
Color: Red/Black
Type: Legend Plate, Square, Stop
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm

Customer Reviews

No reviews for this product
(0)