Push Button, Jumbo Protective Guard, 60mm, Push-Pull, 30mm

Item #: 77311
Cat #: 800T-N310J
UPC: 662072043745
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Jumbo Protective Guard, 60 mm, Push-Pull, Chrome, 30 mm, Illuminated or Non-Illuminated

Overview

Push Button, Jumbo Protective Guard, 60 mm, Push-Pull, Chrome, 30 mm, Illuminated or Non-Illuminated
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N310J from Rockwell Automation® is an 800T accessory. It is a jumbo protective guard. And it is for standard push-pull device. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072043745, 800T-N310J

Specifications

Color: Chrome
Type: Protective Ring, Jumbo
Size: 30 mm
Family / Style: 800T
Diameter: 60 mm
Color: Chrome
Size: 30 mm
Diameter: 60 mm
Type: Protective Ring, Jumbo
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)