Pilot Device, Padlock Attachment, 30mm, Holds Depressed when Locked

Item #: 342586
Cat #: 9001K97
UPC: 785901017769
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Padlock Attachment, 30 mm, Holds Depressed when Locked

Overview

Pilot Device, Padlock Attachment, 30 mm, Holds Depressed when Locked
Also known as: 785901017769, 9001K97

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)