Indicator Light, Color Cap, Red, Push to Test, 30mm, Plastic

Item #: 55837
Cat #: 800T-N40
UPC: 662073574040
Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Color Cap, Push to Test, Red, 30 mm, Plastic

Overview

Indicator Light, Color Cap, Push to Test, Red, 30 mm, Plastic
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N40 from Rockwell Automation® is an 800T accessory. It is a red pilot light cap. It is a replacement part. And it is push-to-test. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073574040, 800T-N40

Specifications

Type: Indicator Light, Push to Test, Color Cap
Color: Red
Size: 30 mm
Material: Plastic
Family / Style: 800T
Type: Indicator Light, Push to Test, Color Cap
Size: 30 mm
Family / Style: 800T
Color: Red
Material: Plastic

Customer Reviews

No reviews for this product
(0)