This product may not be available in all locations.
Pilot Light, Master Test, Lens, Plastic, Clear, 30mm
Item #:
133472
Cat #:
10250TC5N
UPC:
782113148106
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Master Test, Lens, Plastic, Clear, 30 mm
Overview
Pilot Light, Master Test, Lens, Plastic, Clear, 30 mm
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113148106, 10250TC5N
Specifications
Color: | Clear |
Size: | 30 mm |
Mounting: | Device |
Material: | Plastic |
Color: | Clear |
Mounting: | Device |
Size: | 30 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)