Lens, Indicating Light, Clear, 0.92" Depth

Item #: 718987
Cat #: CR104PXL01C
UPC: 783166290002
Sign In or Register to view pricing and more.
Documents & Guides
Lens, Indicating Light, Clear, 0.92 Inch Projection from Panel

Overview

Lens, Indicating Light, Clear, 0.92 Inch Projection from Panel
Also known as: 783166290002, CR104PXL01C

Specifications

Type: Indicator Light, Lens
Color: Clear
Size: 30 mm
Family / Style: CR104
Mounting: Device
Material: Plastic
Type: Indicator Light, Lens
Size: 30 mm
Mounting: Device
Color: Clear
Family / Style: CR104
Material: Plastic

Customer Reviews

No reviews for this product
(0)