Lens, Push to Test, Pilot Light, White, 30mm

Item #: 424938
Cat #: CR104PXL07W
UPC: 783166290361
Sign In or Register to view pricing and more.
Documents & Guides
Lens, Push to Test, Pilot Light, White, 30 mm, 1.20 Inch Projection from Front of Panel

Overview

Lens, Push to Test, Pilot Light, White, 30 mm, 1.20 Inch Projection from Front of Panel
Also known as: 783166290361, CR104PXL07W

Specifications

Size: 30 mm
Type: Push to Test, Lens
Family / Style: CR104
Color: White
Size: 30 mm
Family / Style: CR104
Type: Push to Test, Lens
Color: White

Customer Reviews

No reviews for this product
(0)