Legend Plate, Standard, 30mm, Red w/Black Text "STOP"

Item #: 52797
Cat #: 800T-X550
UPC: 781180160325
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Red Plate, Gray Text, "STOP", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Red Plate, Gray Text, "STOP", 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X550 from Rockwell Automation® is an 800T accessory. It is a "stop" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180160325, 800T-X550

Specifications

Size: 30 mm
Color: Red/Gray
Family / Style: 800T
Type: LegendPlate, Stop
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Material: Aluminum
Color: Red/Gray
Type: LegendPlate, Stop
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)