Replacement, Knob, Black, with White Insert, NEMA 4/4X/13, 30mm

Item #: 49673
Cat #: 800H-N145F
UPC: 662073664550
Sign In or Register to view pricing and more.
Documents & Guides
Replacement, Standard Knob, Black, with White Insert, NEMA 4/4X/13, 30 mm

Overview

Replacement, Standard Knob, Black, with White Insert, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N145F from Rockwell Automation® is an 800H accessory. It is a mounting ring replacement part 30 mm type three-selector switch knob and ring. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073664550, 800H-N145F

Specifications

Type: Replacement Knob
Size: 30 mm
Color: Black/White
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Replacement Knob
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)