22MM ACCESSORY 800F PB

Item #: 74424
Cat #: 800F-15YS112
UPC: 662468209052
Sign In or Register to view pricing and more.
Documents & Guides
22MM ACCESSORY 800F PB

Overview

22MM ACCESSORY 800F PB
Also known as: 662468209052, 800F-15YS112

Specifications

Range: 0.625 - 0.750 in
Type: Liquidtight, Straight, Cord Connector
Family / Style: 800F
Material: Steel
Range: 0.625 - 0.750 in
Family / Style: 800F
Type: Liquidtight, Straight, Cord Connector
Material: Steel

Customer Reviews

No reviews for this product
(0)