Legend Plate, 60mm, Round Yellow, Custom Text

Item #: 478532
Cat #: M22-XBK-ETCH
UPC: 786685277073
Sign In or Register to view pricing and more.
Legend Plate, Round Yellow, 60 mm, Custom Text, to be Specified

Overview

Legend Plate, Round Yellow, 60 mm, Custom Text, to be Specified
Also known as: 786685277073, M22-XBK-ETCH

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5
IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5
Family / Style: M22

Customer Reviews

No reviews for this product
(0)