PUSH BUTTON OPERATOR 22MM XB4B SPECIAL

Item #: 936217
Cat #: XB4BA842
UPC: 785901371144
Sign In or Register to view pricing and more.
Documents & Guides
PUSH BUTTON OPERATOR 22MM XB4B SPECIAL

Overview

PUSH BUTTON OPERATOR 22MM XB4B SPECIAL
Also known as: 785901371144, XB4BA842

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65
Size: 22 mm

Customer Reviews

No reviews for this product
(0)