This product may not be available in all locations.
Push Button, 30mm, Push-Pull, Red, 40mm, Plastic, Lens
Item #:
11866
Cat #:
10250TC47
UPC:
782113300597
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Red, No Legend
Overview
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Red, No Legend
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113300597, 10250TC47
Specifications
Color: | Red |
Diameter: | 40 mm |
Type: | Illuminated |
Color: | Red |
Type: | Illuminated |
Diameter: | 40 mm |
Customer Reviews
No reviews for this product
(0)