This product may not be available in all locations.
2
more
Push Button, 30mm, Boot, Black, Silicone Rubber
Item #:
14158
Cat #:
9001KU1
UPC:
78590132027
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, Boot, Black, Silicone Rubber
Overview
Push Button, 30 mm, Boot, Black, Silicone Rubber
Also known as: 78590132027, 9001KU1
Specifications
Mounting: | Panel |
Type: | Boot, Pushbutton |
Size: | 30 mm |
Color: | Black |
Material: | Silicone Rubber |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Material: | Silicone Rubber |
Type: | Boot, Pushbutton |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)