This product may not be available in all locations.
Legend Plate, E-Stop, Yellow, Large Size, NEMA 4/4X/13, 30mm
Item #:
55341
Cat #:
800H-W797A
UPC:
662073650669
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, E-Stop, Yellow, Large Size, Text "PUSH-TO-STOP-PULL-TO-START", NEMA 4/4X/13, 30 mm
Overview
Legend Plate, E-Stop, Yellow, Large Size, Text "PUSH-TO-STOP-PULL-TO-START", NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W797A from Rockwell Automation® is an 800H accessory. It is a gold, 30 mm push-button legend plate. It is push to stop / pull to start. And it is large size. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073650669, 800H-W797A
Specifications
Type: | Miniature, Breaker |
Volts AC: | 120 |
Amps: | 30 |
Mounting: | Plug |
Interrupt Rating DC: | 10kA |
Type: | Miniature, Breaker |
Amps: | 30 |
Interrupt Rating DC: | 10kA |
Volts AC: | 120 |
Mounting: | Plug |
Customer Reviews
No reviews for this product
(0)