30mm Visual Aid Legend Plate, Yellow

Item #: 318365
Cat #: 10250TRP79
UPC: 782113719634
Sign In or Register to view pricing and more.
Documents & Guides
Visual Aid Legend Plate, Size: Round, Plastic, Reversible: Yellow Field, Legend: Emergency Stop, For use with all 10250T Series Operator Types

Overview

Visual Aid Legend Plate, Size: Round, Plastic, Reversible: Yellow Field, Legend: Emergency Stop, For use with all 10250T Series Operator Types
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113719634, 10250TRP79

Specifications

Size: 30 mm
Color: Red/Yellow
Type: Legend: Emergency Stop
Size: 30 mm
Type: Legend: Emergency Stop
Color: Red/Yellow

Customer Reviews

No reviews for this product
(0)