Sounder, Panel Mount, 22.5mm, 120VAC, 65mm Diameter, Black

Item #: 62975
Cat #: 855P-B10LE22
UPC: 781180113109
Sign In or Register to view pricing and more.
Documents & Guides
Sounder, Panel Mount, 22.5 mm, 120 Volt AC, 65 mm Diameter, Black

Overview

Sounder, Panel Mount, 22.5 mm, 120 Volt AC, 65 mm Diameter, Black
Also known as: 781180113109, 855P-B10LE22

Specifications

Type: Panel Mount, Sounder
Volts AC: 120
Color: Black
Material: Plastic
Diameter: 65 mm
Type: Panel Mount, Sounder
Color: Black
Diameter: 65 mm
Volts AC: 120
Material: Plastic

Customer Reviews

No reviews for this product
(0)