22mm 18-30VDC Acoustic Buzzer, M22

Item #: 1232482
Cat #: M22-XAMP
UPC: 786685283463
Sign In or Register to view pricing and more.
18-30VDC Acoustic Device Buzzer, 22mm. Pulsed Tone, 83 dB / 10 cm. NEMA Rating: 12.

Overview

18-30VDC Acoustic Device Buzzer, 22mm. Pulsed Tone, 83 dB / 10 cm. NEMA Rating: 12.
Eaton’s M22 acoustic devices are a simple and aesthetic way to add a buzzer or indicator to any application. Fitting in the same 22 mm hole, these devices can be ordered in continuous or pulsed tone and with or without the IP40 enclosure.
Also known as: 786685283463, M22-XAMP

Specifications

Family / Style: M22
Volts DC Range: 30
Type: Buzzer
IP/NEMA Rating: NEMA 12
Family / Style: M22
Type: Buzzer
Volts DC Range: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)