Pilot Device, Buzzer, 24V AC/DC, 86dB, Non-Metallic, 22.5mm

Item #: 276267
Cat #: XB5KSB
UPC: 785901396192
Sign In or Register to view pricing and more.
Pilot Device, Buzzer, 24 Volt AC/DC, 86 dB, Non-Metallic, 22.5 mm, Continuous or Intermittent

Overview

Pilot Device, Buzzer, 24 Volt AC/DC, 86 dB, Non-Metallic, 22.5 mm, Continuous or Intermittent
Also known as: 785901396192, XB5KSB

Specifications

Mounting: Panel
Type: Pilot Device, Buzzer
Volts DC: 24
Size: 22.5 mm
Color: Black
Volts AC: 24
Range: 86 dB
Standards: California Proposition 65
Mounting: Panel
Volts DC: 24
Color: Black
Range: 86 dB
Type: Pilot Device, Buzzer
Size: 22.5 mm
Volts AC: 24
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)