This product may not be available in all locations.
Pilot Device, 22mm, Contact Block, 1NO, M22, Front Mount
Item #:
473821
Cat #:
M22-CK10
UPC:
786685278049
Sign In or Register to view pricing and more.
Documents & Guides
1 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***
Overview
1 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685278049, M22-CK10
Specifications
Type: | Contact Block, 1 N.O. |
Family / Style: | M22 |
Volts DC: | 600 |
Mounting: | Front |
Volts AC: | 600 |
Type: | Contact Block, 1 N.O. |
Volts DC: | 600 |
Volts AC: | 600 |
Family / Style: | M22 |
Mounting: | Front |
Customer Reviews
No reviews for this product
(0)