Lamp Module, Integrated LED, 240VAC, Green, Latch Mount

Item #: 34886
Cat #: 800F-N7G
UPC: 662468120012
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated, Green LED, 240 Volt AC, Latch Mount

Overview

Lamp Module, Integrated, Green LED, 240 Volt AC, Latch Mount
Also known as: 662468120012, 800F-N7G

Specifications

Color: Green
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
Volts AC: 240
Color: Green
Type: LED, Lamp Module
Material: Plastic
Size: 22.5 mm
Family / Style: 800F
Volts AC: 240

Customer Reviews

No reviews for this product
(0)