This product may not be available in all locations.
FULL VOLTAGE;SCREW;LED;24VAC/DC;WHT *** Discontinued ***
Item #:
78875
Cat #:
P9PDNVDLB
UPC:
783166560785
Sign In or Register to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. VDLB FULL VOLTAGE SCREW LED 24VAC/DC WHT *** Discontinued ***
Overview
IEC Pilot Devices. P9 Pushbuttons. VDLB FULL VOLTAGE SCREW LED 24VAC/DC WHT *** Discontinued ***
Also known as: 783166560785, P9PDNVDLB
Specifications
Type: | Pilot Device, Power Supply, LED |
Volts DC: | 24 |
Size: | 22.5 mm |
Mounting: | Base |
Material: | Plastic |
Color: | White |
Volts AC: | 24 |
Type: | Pilot Device, Power Supply, LED |
Size: | 22.5 mm |
Material: | Plastic |
Volts AC: | 24 |
Volts DC: | 24 |
Mounting: | Base |
Color: | White |
Customer Reviews
No reviews for this product
(0)