This product may not be available in all locations.
2
more
Light block with body fixing collar, XB5, plastic, green, integral LED, 110...120V AC, 1NO+1NC
Item #:
122852
Cat #:
ZB5AW0G35
UPC:
785901388005
Sign In or Register to view pricing and more.
Light block with body fixing collar, Harmony XB5, plastic, green, integral LED, 110...120V AC, 1NO+1NC
Overview
Light block with body fixing collar, Harmony XB5, plastic, green, integral LED, 110...120V AC, 1NO+1NC
This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units . It is assembled via clips and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Also known as: 785901388005, ZB5AW0G35
Specifications
Type: | Pilot Device, Mounting Base, Lamp Module |
Poles: | 2 |
Amps: | 10 |
Color: | Green |
Size: | 22.5 mm |
Mounting: | Base |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Material: | Plastic |
Standards: | California Proposition 65 |
Type: | Pilot Device, Mounting Base, Lamp Module |
Amps: | 10 |
Size: | 22.5 mm |
Volts AC: | 120 |
Material: | Plastic |
Poles: | 2 |
Color: | Green |
Mounting: | Base |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)