This product may not be available in all locations.
2
more
Light Block, Harmony XB4/XB5, 22mm, Universal LED, Screw Clamp Terminals, 24-120V AC/DC
Item #:
400108
Cat #:
ZBVBG1
UPC:
785901420651
Sign In or Register to view pricing and more.
Documents & Guides
Light Block, Harmony XB4/XB5, 22 mm, Universal LED, Screw Clamp Terminals, 24 - 120 Volt AC/DC
Overview
Light Block, Harmony XB4/XB5, 22 mm, Universal LED, Screw Clamp Terminals, 24 - 120 Volt AC/DC
This Harmony ZB, white light block operates with an integral LED. It is supplied with 24V to 120V AC/DC and uses screw-clamp terminals. It has a plastic body. It is compatible with Harmony XB4 and XB5. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901420651, ZBVBG1
Specifications
Type: | Pilot Device, LED, Light Module |
Size: | 22.5 mm |
Volts DC Range: | 24, 120 |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Color: | White |
Standards: | California Proposition 65 |
Type: | Pilot Device, LED, Light Module |
Volts DC Range: | 24, 120 |
Color: | White |
Size: | 22.5 mm |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)