Mount, Plastic Latch, Integrated Red LED, 24V AC/DC

Item #: 31858
Cat #: 800F-PN3R
UPC: 662468120142
Sign In or Register to view pricing and more.
Documents & Guides
Mount, Plastic Latch, Integrated Red LED, 24 Volt AC/DC

Overview

Mount, Plastic Latch, Integrated Red LED, 24 Volt AC/DC
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PN3R from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120142, 800F-PN3R

Specifications

Color: Red
Volts DC: 24
Size: 22.5 mm
Type: LED, Latch, Mounting
Mounting: Front
Family / Style: 800F
Material: Plastic
Volts AC: 24
Color: Red
Size: 22.5 mm
Mounting: Front
Material: Plastic
Volts DC: 24
Type: LED, Latch, Mounting
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)