This product may not be available in all locations.
Contact Block, 1NO/1NCLB, Shallow Type 4/13, 30mm, Screw Attachment
Item #:
55618
Cat #:
800T-XA1
UPC:
662073381525
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, 30 mm, Base Mount, Non-metallic, Shallow, 1 Normally Open/1 Normally Closed, Late Break
Overview
Contact Block, 30 mm, Base Mount, Non-metallic, Shallow, 1 Normally Open/1 Normally Closed, Late Break
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-XA1 from Rockwell Automation® is an 800T accessory. It is a shallow contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073381525, 800T-XA1
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 90 |
Type: | Miniature Industrial, Breaker |
Family / Style: | 800T |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Interrupt Rating DC: | 10kA |
Poles: | 2 |
Amps: | 90 |
Family / Style: | 800T |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Type: | Miniature Industrial, Breaker |
Mounting: | Bolt On |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)